Beli generator magnet permanen 5000 watt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen Generator AC 1 Fasa (Mesin Genset)
    Mulai

    Rp8.599.900

    Freshgen Generator AC 1 Fasa (Mesin Genset)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  2. Freshgen Generator AC 3 Fasa (Mesin Genset)
    Mulai

    Rp13.999.900

    Freshgen Generator AC 3 Fasa (Mesin Genset)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  3. TRUSCO Magnet Ferit dengan Round Hole
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

    TRUSCO Magnet Ferit dengan Round Hole
    Deskripsi:
    Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motor
    atribut:
    • Purpose of Use: As a speaker, a headphone or motor parts.
  4. TRUSCO Magnet Neodymium
    Mulai

    Rp76.900

    TRUSCO Magnet Neodymium
    atribut:
    • Adhesion (N): 25.48
    • Outside Diameter (mm): 10
    • Thickness (mm): 5
    • Material: Magnet: Neodymium Magnet
  5. TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)
    Mulai

    Rp299.900

    TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)
    atribut:
    • Purpose of Use: For fixing rulers etc. For embedding in jig and tool and positioning.
    • Type: Round
  6. Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    Mulai

    Rp1.499.900

    Tyrone Elektro Motor 1 Fasa (Dinamo Motor)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  7. TRUSCO Magnet Neodymium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TRUSCO Magnet Neodymium
    Deskripsi:
    - It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.
    atribut:
    • Thickness (mm): 6.0
    • Adsorption Ability (N): 53.90
    • Hole Diameter (mm): 7.0
    • Surface Magnetic Flux Density (T): 0.36
    • Outer Diameter d (mm): 18.0
  8. TRUSCO Magnetic Holder
    Mulai

    Rp199.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  9. Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    64%
    Mulai

    Rp319.900

    Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  10. TRUSCO Magnet Ferit Tipe Rounded Edge
    Mulai

    Rp26.900

    TRUSCO Magnet Ferit Tipe Rounded Edge
    Deskripsi:
    Usage:And speaker headphones, as motor parts.
    atribut:
    • Purpose of Use: As a speaker, a headphone or motor parts.
  11. TRUSCO Magnet Ferit
    Mulai

    Rp17.900

    TRUSCO Magnet Ferit
    atribut:
    • Adsorption Ability (N): 5.8
    • Material: Magnet: Ferrite Magnet
    • Outside Diameter (mm): 20
    • Purpose of Use: As a speaker, a headphone or motor parts.
    • Surface Magnetic Flux Density (T): 0.09
    • Weight (g): 7.7
  12. TRUSCO Bar Magnet
    Mulai

    Rp38.900

    TRUSCO Bar Magnet
    Deskripsi:
    17
    atribut:
    • Width (mm): 15
    • Thickness (mm): 7
  13. Hyundai Generator Portabel Tipe Inverter (Genset)
    Mulai

    Rp7.199.900

    Hyundai Generator Portabel Tipe Inverter (Genset)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  14. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    60%
    Mulai

    Rp559.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  15. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    75%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  16. TRUSCO Neodymium magnet round
    Mulai

    Rp47.900

    TRUSCO Neodymium magnet round
    Deskripsi:
    It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.
    atribut:
    • Thickness (mm): 5.0
    • Adsorption Ability (N): 7.40
    • Surface Magnetic Flux Density (T): 0.35
    • Outer Diameter d (mm): 6.0
  17. TRUSCO Nd-Fe-B Magnet (Magnet)
    75%
    Mulai

    Rp74.000

    TRUSCO Nd-Fe-B Magnet (Magnet)
    Deskripsi:
    -A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.
    atribut:
    • Materials (Magnet): Neodymium Magnet
    • Surface Magnetic Flux Density: 0.36T
Daftar Harga generator magnet permanen 5000 watt Terbaru January 2026
Freshgen Generator AC 1 Fasa (Mesin Genset)Rp8.599.900
Freshgen Generator AC 3 Fasa (Mesin Genset)Rp13.999.900
TRUSCO Magnet Ferit dengan Round HoleRp22.900
TRUSCO Magnet NeodymiumRp76.900
TRUSCO Magnetic Holder (Alnico Magnet, with Handle, Round)Rp299.900
Tyrone Elektro Motor 1 Fasa (Dinamo Motor)Rp1.499.900
TRUSCO Magnet NeodymiumRp219.900
TRUSCO Magnetic HolderRp199.900
Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Rp319.900
TRUSCO Magnet Ferit Tipe Rounded EdgeRp26.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)